ETN HMCPS150U4 Series C, F-frame Mo

Item #: 0456982

Cat #: HMCPS150U4

UPC: 786679032794

$ 3066.31 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCPS150U4 F-FRAME

Overview

C-H HMCPS150U4 F-FRAME
Also known as: 786679032794, HMCPS150U4, CUTHMCPS150U4

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150