Breaker, 100A, 3P, Motor Circuit Protector, 300 - 1000 Range, NEMA 3

Item #: 0456978

Cat #: HMCPS100R3CA05

UPC: 782113490878

$ 2730.31 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 3-Pole, Breaker, Motor Circuit Protector, 300 - 1000 Amp Trip Range, Magnetic, NEMA 3

Overview

100 Amp, 3-Pole, Breaker, Motor Circuit Protector, 300 - 1000 Amp Trip Range, Magnetic, NEMA 3
Also known as: 782113490878, HMCPS100R3CA05, CUTHMCPS100R3CA05

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100