ETN HMCPS100R3 Series C, F-frame Mo

Item #: 0456971

Cat #: HMCPS100R3

UPC: 786679032770

$ 2125.50 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCPS100R3 F-FRAME

Overview

C-H HMCPS100R3 F-FRAME
Also known as: 786679032770, HMCPS100R3, CUTHMCPS100R3

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100