Breaker, 50A, 3P, Motor Circuit Protector, 150 - 500 Range, NEMA 2

Item #: 0456969

Cat #: HMCPS050K2CA01

UPC: 786679090084

$ 2836.07 EA
Company wide:
0 in stock
Documents & Guides
50 Amp, 3-Pole, Breaker, Motor Circuit Protector, 150 - 500 Amp Trip Range, Magnetic, NEMA 2

Overview

50 Amp, 3-Pole, Breaker, Motor Circuit Protector, 150 - 500 Amp Trip Range, Magnetic, NEMA 2
Also known as: 786679090084, HMCPS050K2CA01, CUTHMCPS050K2CA01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600