Breaker, Molded Case, 7A, 3P, 600V, HMCP

Item #: 0456959

Cat #: HMCPS007C0CBP10

UPC: 782116047437

$ 1422.39 EA
Company wide:
0 in stock
Documents & Guides
Series C Motor Circuit Protector, Type Hmcps, F-frame, Motor Starter Application, 3 Poles, 7 Amp, 600 Vac, 250 Vdc, 21 - 70 Mag. Trip ***MUST BE ORDERED IN QTY'S OF 10***

Overview

Series C Motor Circuit Protector, Type Hmcps, F-frame, Motor Starter Application, 3 Poles, 7 Amp, 600 Vac, 250 Vdc, 21 - 70 Mag. Trip ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 782116047437, HMCPS007C0CBP10, CUTHMCPS007C0CBP10

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7