ETN HMCPS007C0A12 Series C, F-frame

Item #: 0456956

Cat #: HMCPS007C0A12

UPC: 786679081839

$ 2476.44 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCPS007C0A12 F-FRAME

Overview

C-H HMCPS007C0A12 F-FRAME
Also known as: 786679081839, HMCPS007C0A12, CUTHMCPS007C0A12

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7