Breaker, Molded Case, 3A, 3P, 600V, HMCP

Item #: 0456955

Cat #: HMCPS003A0CBP10

UPC: 782116047420

$ 1422.39 EA
Company wide:
0 in stock
Documents & Guides
Series C Motor Circuit Protector, Type Hmcps, F-frame, Motor Starter Application, 3 Poles, 3 Amp, 600 Vac, 250 Vdc, 9 - 30 Mag. Trip ***MUST BE ORDERED IN QTY'S OF 10***

Overview

Series C Motor Circuit Protector, Type Hmcps, F-frame, Motor Starter Application, 3 Poles, 3 Amp, 600 Vac, 250 Vdc, 9 - 30 Mag. Trip ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 782116047420, HMCPS003A0CBP10, CUTHMCPS003A0CBP10

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 3, 9
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 3, 9