ETN HMCPL600M6G Series G, LG-frame

Item #: 0456949

Cat #: HMCPL600M6G

UPC: 782116366095

$ 12711.96 EA
Company wide:
0 in stock

Overview

C-H HMCPL600M6G LG-FRAME
Also known as: 782116366095, HMCPL600M6G, CUTHMCPL600M6G

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 600
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 600