ETN HMCPJ250F5L Series G, JG-frame

Item #: 0456945

Cat #: HMCPJ250F5L

UPC: 782114965771

$ 3653.67 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCPJ250F5L JG-FRAME

Overview

C-H HMCPJ250F5L JG-FRAME
Also known as: 782114965771, HMCPJ250F5L, CUTHMCPJ250F5L

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250