ETN HMCPE100R3CM Series G, EG-frame

Item #: 0456942

Cat #: HMCPE100R3CM

UPC: 786685627304

$ 2125.50 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCPE100R3CM EG-FRAME

Overview

C-H HMCPE100R3CM EG-FRAME
Also known as: 786685627304, HMCPE100R3CM, CUTHMCPE100R3CM

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100