ETN HMCP400X5Z07 Series C, K-frame

Item #: 0456905

Cat #: HMCP400X5Z07

UPC: 782114867860

$ 8493.31 EA
Company wide:
0 in stock
C-H HMCP400X5Z07 K-FRAME

Overview

C-H HMCP400X5Z07 K-FRAME
Also known as: 782114867860, HMCP400X5Z07, CUTHMCP400X5Z07

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400