ETN HMCP400X5WA12 Series C, K-frame

Item #: 0456887

Cat #: HMCP400X5WA12

UPC: 782114210802

$ 9694.20 EA
Company wide:
0 in stock

Overview

C-H HMCP400X5WA12 K-FRAME
Also known as: 782114210802, HMCP400X5WA12, CUTHMCP400X5WA12

Features & Benefits

  • Seams continuously welded and ground smooth
  • External-formed 90-degree body flange
  • Integral door alignment device to properly align door and gasket to body flange
  • Holes provided in body for mounting disconnect operating handle and operating mechanism
  • For use in disconnect applications that require larger controls and stylized design features. This Concept Wallmount Disconnect 1/4-Turn Latch Type 4X, CDSC363212SSR item measures 36x32x12in with material of SS304 finish Brushed.
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Stainless steel hidden hinges
  • Standard full-access door opening
  • Corner-formed doors are interchangeable and easily removable by pulling captive hinge pins
  • Provisions on door for optional high-impact thermoplastic data pocket

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400