HMCP 3P 400A W/AUX SW 1A1B RH W/O TERM

Item #: 0456883

Cat #: HMCP400X5WA06

UPC: 786679081198

$ 8393.76 EA
Company wide:
0 in stock
HMCP 3P 400A W/AUX SW 1A1B RH W/O TERM

Overview

HMCP 3P 400A W/AUX SW 1A1B RH W/O TERM
Also known as: 786679081198, HMCP400X5WA06, CUTHMCP400X5WA06

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400