ETN HMCP400X5U18 Series C, K-frame

Item #: 0456882

Cat #: HMCP400X5U18

UPC: 786679081174

$ 8763.43 EA
Company wide:
0 in stock
C-H HMCP400X5U18 K-FRAME

Overview

C-H HMCP400X5U18 K-FRAME
Also known as: 786679081174, HMCP400X5U18, CUTHMCP400X5U18

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400