ETN HMCP400X5CA13 Series C, K-frame

Item #: 0456868

Cat #: HMCP400X5CA13

UPC: 786679108444

$ 9227.52 EA
Company wide:
0 in stock
C-H HMCP400X5CA13 K-FRAME

Overview

C-H HMCP400X5CA13 K-FRAME
Also known as: 786679108444, HMCP400X5CA13, CUTHMCP400X5CA13

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400