ETN HMCP400X5C06 Series C, K-frame

Item #: 0456862

Cat #: HMCP400X5C06

UPC: 782113686677

$ 9152.87 EA
Company wide:
0 in stock

Overview

C-H HMCP400X5C06 K-FRAME
Also known as: 782113686677, HMCP400X5C06, CUTHMCP400X5C06

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400