ETN HMCP400X5A01 Series C, K-frame

Item #: 0456855

Cat #: HMCP400X5A01

UPC: 786679095997

$ 8692.42 EA
Company wide:
0 in stock
C-H HMCP400X5A01 K-FRAME

Overview

C-H HMCP400X5A01 K-FRAME
Also known as: 786679095997, HMCP400X5A01, CUTHMCP400X5A01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400