ETN HMCP400W5WA01 Series C, K-frame

Item #: 0456854

Cat #: HMCP400W5WA01

UPC: 782113491059

$ 8393.76 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCP400W5WA01 K-FRAME

Overview

C-H HMCP400W5WA01 K-FRAME
Also known as: 782113491059, HMCP400W5WA01, CUTHMCP400W5WA01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400