8 X 1 K-lath Phillips Wafer Head Metal Piercing

Item #: 0456841

Cat #: KWBK81

UPC: 781002158066

Company wide:
0 in stock
Documents & Guides
15806 8 X 1 K-lath Phillips bulk Pack 8000 Pcs

Overview

15806 8 X 1 K-lath Phillips bulk Pack 8000 Pcs

K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.

Also known as: 781002158066, KWBK81, 81PHLATH8000PK

Specifications

Screw Head: Wafer
Drive: Phillips
Length: 1 in
Material: Steel
Size: # 8
Screw Head: Wafer
Length: 1 in
Size: # 8
Drive: Phillips
Material: Steel