8 X 1 K-lath Phillips Wafer Head Metal Piercing

Item #: 0456840

Cat #: KWT81

UPC: 781002157069

$ 0.13 EA
Company wide:
3,500 in stock
Documents & Guides
K-Lath Screw, Phillips Wafer Head, Size: #8 x 1". Metal Piercing, Zinc Plated Steel, Package Quantity: 500. *Dottie Part # 15706.*

Overview

K-Lath Screw, Phillips Wafer Head, Size: #8 x 1". Metal Piercing, Zinc Plated Steel, Package Quantity: 500. *Dottie Part # 15706.*

K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.

Also known as: 781002157069, KWT81, 81PHLATH500PK

Specifications

Screw Head: Wafer
Drive: Phillips
Length: 1 in
Material: Steel
Size: # 8
Screw Head: Wafer
Length: 1 in
Size: # 8
Drive: Phillips
Material: Steel