ETN HMCP400K5W Series C, K-frame Mo

Item #: 0456822

Cat #: HMCP400K5W

UPC: 786679342220

$ 7796.42 EA
Company wide:
0 in stock
C-H HMCP400K5W K-FRAME

Overview

C-H HMCP400K5W K-FRAME
Also known as: 786679342220, HMCP400K5W, CUTHMCP400K5W

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400