ETN HMCP400D5WD09S09 HMCP 3P 400A W

Item #: 0456804

Cat #: HMCP400D5WD09S09

UPC: 782114212240

$ 9165.30 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCP400D5WD09S09

Overview

C-H HMCP400D5WD09S09
Also known as: 782114212240, HMCP400D5WD09S09, CUTHMCP400D5WD09S0

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400