ETN HMCP250W5YS42 Series C, J-frame

Item #: 0456788

Cat #: HMCP250W5YS42

UPC: 782116338535

$ 4684.08 EA
Company wide:
0 in stock
C-H HMCP250W5YS42 J-FRAME

Overview

C-H HMCP250W5YS42 J-FRAME
Also known as: 782116338535, HMCP250W5YS42, CUTHMCP250W5YS42

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250