ETN HMCP250W5WJ01 Series C, J-frame

Item #: 0456785

Cat #: HMCP250W5WJ01

UPC: 786679071298

$ 5061.14 EA
Company wide:
0 in stock
C-H HMCP250W5WJ01 J-FRAME

Overview

C-H HMCP250W5WJ01 J-FRAME
Also known as: 786679071298, HMCP250W5WJ01, CUTHMCP250W5WJ01

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250