ETN HMCP250W5WD01 Series C, J-frame

Item #: 0456783

Cat #: HMCP250W5WD01

UPC: 786679046821

$ 3434.67 EA
Company wide:
0 in stock
C-H HMCP250W5WD01 J-FRAME

Overview

C-H HMCP250W5WD01 J-FRAME
Also known as: 786679046821, HMCP250W5WD01, CUTHMCP250W5WD01

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250