ETN HMCP250W5WA06 Series C, J-frame

Item #: 0456781

Cat #: HMCP250W5WA06

UPC: 786679000489

$ 3962.31 EA
Company wide:
0 in stock

Overview

C-H HMCP250W5WA06 J-FRAME
Also known as: 786679000489, HMCP250W5WA06, CUTHMCP250W5WA06

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250