ETN HMCP250W5CS09 Series C, J-frame

Item #: 0456767

Cat #: HMCP250W5CS09

UPC: 786679033920

$ 4972.80 EA
Company wide:
0 in stock
C-H HMCP250W5CS09 J-FRAME

Overview

C-H HMCP250W5CS09 J-FRAME
Also known as: 786679033920, HMCP250W5CS09, CUTHMCP250W5CS09

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250