6"grd.bushg-lay-in Lug

Item #: 0456761

Cat #: 4592

UPC: 018997045928

$ 188.58 EA
Company wide:
3 in stock
Conduit Hardware, Bushings, Insulating, Trade Size: 6 Inch, Material: Zinc Die-cast, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: With Dual Rated Cu-al C-clamp Grounding Lug, Grounding Wire Size Minimum: 8awg

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 6 Inch, Material: Zinc Die-cast, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: With Dual Rated Cu-al C-clamp Grounding Lug, Grounding Wire Size Minimum: 8awg

6" Insulated Metal grounding bushing, threaded with dual ratings for copper and aluminum. Lay-in style grounding lug, Zinc Die-cast. 150 degrees C rated. Wire Max 2/0.

Also known as: 018997045928, 4592, ARL4592

Specifications

Mounting: Stud
Material: Zinc
Diameter: 6 in
Insulation: Insulated
Mounting: Stud
Diameter: 6 in
Material: Zinc
Insulation: Insulated