75W BR30 Incandescent Lamp, Blue

Item #: 0456738

Cat #: S3228

UPC: 045923032288

$ 8.56 EA
Company wide:
0 in stock
75 Watt BR30 Incandescent; Blue; 2000 Average rated hours; Medium Base; 130 Volt

Overview

75 Watt BR30 Incandescent; Blue; 2000 Average rated hours; Medium Base; 130 Volt
Also known as: 045923032288, S3228, SATS3228

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 130
Shape: BR30 (Blown Reflector)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Dimmable: Yes
Wattage: 75
Shape: BR30 (Blown Reflector)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)