ETN HMCP250G5A02 Series C, J-frame

Item #: 0456721

Cat #: HMCP250G5A02

UPC: 786679033555

$ 4258.48 EA
Company wide:
0 in stock
C-H HMCP250G5A02 J-FRAME

Overview

C-H HMCP250G5A02 J-FRAME
Also known as: 786679033555, HMCP250G5A02, CUTHMCP250G5A02

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250