ETN HMCP250D5 Series C, J-frame Mot

Item #: 0456715

Cat #: HMCP250D5

UPC: 786679150412

$ 3653.67 EA
Company wide:
0 in stock
C-H HMCP250D5 J-FRAME

Overview

C-H HMCP250D5 J-FRAME
Also known as: 786679150412, HMCP250D5, CUTHMCP250D5

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250