ETN HMCP250A5CA05 Series C, J-frame

Item #: 0456699

Cat #: HMCP250A5CA05

UPC: 786679272008

$ 3962.31 EA
Company wide:
0 in stock
C-H HMCP250A5CA05 J-FRAME

Overview

C-H HMCP250A5CA05 J-FRAME
Also known as: 786679272008, HMCP250A5CA05, CUTHMCP250A5CA05

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250