NM TEE FO/CAT5 2800 IVORY

Item #: 0456692

Cat #: 2815FO

UPC: 786776512076

$ 3.43 EA
Company wide:
0 in stock
For branching of 2800 Series Raceway running at right angles. Maintains 1 1/4" (32mm) bend radius when installing UTP and fiber optic cable. Ivory

Overview

For branching of 2800 Series Raceway running at right angles. Maintains 1 1/4" (32mm) bend radius when installing UTP and fiber optic cable. Ivory
Also known as: 786776512076, 2815FO, WMD2815FO

Specifications

Width: 1 1/4 in
Color: Ivory
Length: 5 in
Width: 1 1/4 in
Length: 5 in
Color: Ivory