KD BRKR 3P 175A 600VAC MAX 25KAIC @ 600V

Item #: 0456680

Cat #: KD3175

UPC: 786679349137

$ 7515.56 EA
Company wide:
0 in stock
Series C, K-frame molded case circuit breaker, 175A, Three-pole, 600 Vac, 250 Vdc, 35 kAIC at 480V, Interchangeable electronic trip, KD breaker

Overview

Series C, K-frame molded case circuit breaker, 175A, Three-pole, 600 Vac, 250 Vdc, 35 kAIC at 480V, Interchangeable electronic trip, KD breaker

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679349137, KD3175, CUTKD3175

Specifications

Poles: 3
Amps: 175
Volts AC: 600
Mounting: Bolt On
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 600
Interrupt Rating DC: 35 kA
Amps: 175
Mounting: Bolt On
Interrupt Rating AC: 35 kA