ETN HMCP150T4CU70 Series C, F-frame

Item #: 0456637

Cat #: HMCP150T4CU70

UPC: 786679092897

$ 4338.12 EA
Company wide:
0 in stock
C-H HMCP150T4CU70 F-FRAME

Overview

C-H HMCP150T4CU70 F-FRAME
Also known as: 786679092897, HMCP150T4CU70, CUTHMCP150T4CU70

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150