Pushbutton Enclosures Type 12, 1PBx22.5mm, Gray, Steel

Item #: 0456625

Cat #: E1PBG

UPC: 783510579302

$ 128.00 EA
Company wide:
7 in stock
Pre-cut pushbutton enclosures house and protect push buttons, lights and switches. This Pushbutton Enclosures Type 12, E1PBG item measures 1PBx22.5mm with a material of Steel colored Gray.

Overview

Pre-cut pushbutton enclosures house and protect push buttons, lights and switches. This Pushbutton Enclosures Type 12, E1PBG item measures 1PBx22.5mm with a material of Steel colored Gray.

22.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 1 Element, 1 Contact Block Depth, NEMA 12, 13.

Also known as: 783510579302, E1PBG, HOFE1PBG

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Grounding stud on body
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Type: 1 Element, Enclosure
Size: 22.5 mm
Mounting: Surface
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Special Program: Hoffman On Demand
Type: 1 Element, Enclosure
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Special Program: Hoffman On Demand
Size: 22.5 mm
Color: Gray
Material: Steel