Breaker Molded Case, 150A, 3P, 600V, HMCP

Item #: 0456624

Cat #: HMCP150T4CBP10

UPC: 786679856604

$ 3066.31 EA
Company wide:
0 in stock
150 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 450 - 1500 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T150FB). ***MUST BE ORDERED IN QTY'S OF 10***

Overview

150 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 450 - 1500 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T150FB). ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786679856604, HMCP150T4CBP10, CUTHMCP150T4CBP10

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150