HMCP 3P 150A W/AL SW 1M1B LH ST 48-127VAC OR 48-60VDC RH

Item #: 0456623

Cat #: HMCP150T4CB01S21

UPC: 786679092798

$ 4798.57 EA
Company wide:
0 in stock
HMCP 3P 150A W/AL SW 1M1B LH ST 48-127VAC OR 48-60VDC RH

Overview

HMCP 3P 150A W/AL SW 1M1B LH ST 48-127VAC OR 48-60VDC RH
Also known as: 786679092798, HMCP150T4CB01S21, CUTHMCP150T4CB01S2

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150