1" Rigid Steel 30° Elbow

Item #: 0456608

Cat #: 1R30

UPC: 786692001487

$ 39.73 EA
Company wide:
0 in stock
1 Inch Rigid Steel 30 Degree Elbow

Overview

1 Inch Rigid Steel 30 Degree Elbow
Also known as: 786692001487, 1R30

Specifications

Diameter: 1 in
Material: Steel
Angle: 30°
Diameter: 1 in
Angle: 30°
Material: Steel