ETN HMCP100R3YS06 Series C, F-frame

Item #: 0456595

Cat #: HMCP100R3YS06

UPC: 786679071168

$ 3409.76 EA
Company wide:
0 in stock
C-H HMCP100R3YS06 F-FRAME

Overview

C-H HMCP100R3YS06 F-FRAME
Also known as: 786679071168, HMCP100R3YS06, CUTHMCP100R3YS06

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100