CBL TIE 50LB 8IN NAT NYL MNTG HOLE

Item #: 0456593

Cat #: TY35M

UPC: 786210824871

$ 0.55 EA
Company wide:
0 in stock
Documents & Guides
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 198.88mm (7.83 Inches), Width of 4.83mm (0.19 Inches), Thickness of 1.4mm (0.055 Inches), Tensile Strength Rating of 222 Newtons (50 pounds), #10 Screw for Mounting, Bulk Pack

Overview

Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 198.88mm (7.83 Inches), Width of 4.83mm (0.19 Inches), Thickness of 1.4mm (0.055 Inches), Tensile Strength Rating of 222 Newtons (50 pounds), #10 Screw for Mounting, Bulk Pack
Also known as: 786210824871, TY35M, THBTY35M

Specifications

Color: Natural
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Natural
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon