ETN HMCP100R3S21 Series C, F-frame

Item #: 0456582

Cat #: HMCP100R3S21

UPC: 782114209684

$ 3409.76 EA
Company wide:
0 in stock
C-H HMCP100R3S21 F-FRAME

Overview

C-H HMCP100R3S21 F-FRAME
Also known as: 782114209684, HMCP100R3S21, CUTHMCP100R3S21

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100