Breaker, Molded Case, 100A, 3P, 600V, HMCP

Item #: 0456568

Cat #: HMCP100R3CBP10

UPC: 786679856505

$ 2125.50 EA
Company wide:
0 in stock
100 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 300 - 1000 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T100FB). ***MUST BE ORDERED IN QTY'S OF 10***

Overview

100 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 300 - 1000 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T100FB). ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786679856505, HMCP100R3CBP10, CUTHMCP100R3CBP10

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100