ETN HMCP100R3CA02S22 HMCP 3P 100A L

Item #: 0456546

Cat #: HMCP100R3CA02S22

UPC: 782114209547

$ 3856.52 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCP100R3CA02S22

Overview

C-H HMCP100R3CA02S22
Also known as: 782114209547, HMCP100R3CA02S22, CUTHMCP100R3CA02S2

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100