ETN HMCP100L3CA11S24 HMCP 3P 100A W

Item #: 0456524

Cat #: HMCP100L3CA11S24

UPC: 786679092163

$ 4324.44 EA
Company wide:
0 in stock
Documents & Guides
C-H HMCP100L3CA11S24

Overview

C-H HMCP100L3CA11S24
Also known as: 786679092163, HMCP100L3CA11S24, CUTHMCP100L3CA11S2

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100