HMCP LOW MAG STYLE W/AUX SWITCH

Item #: 0456495

Cat #: HMCP070J2CA02

UPC: 786679033371

$ 2730.31 EA
Company wide:
0 in stock
HMCP LOW MAG STYLE W/AUX SWITCH

Overview

HMCP LOW MAG STYLE W/AUX SWITCH
Also known as: 786679033371, HMCP070J2CA02, CUTHMCP070J2CA02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 70