ETN HMCP050K2CU61 Series C, F-frame

Item #: 0456483

Cat #: HMCP050K2CU61

UPC: 782114207246

$ 3037.68 EA
Company wide:
0 in stock

Overview

C-H HMCP050K2CU61 F-FRAME
Also known as: 782114207246, HMCP050K2CU61, CUTHMCP050K2CU61

Features & Benefits

  • Seams continuously welded and ground smooth
  • Minimum-width body flange provides maximum body opening
  • Corner formed doors
  • External formed 90-degree body flange
  • For indoor or outdoor applications that require corrosion protection from chemicals and water. This Concept Wallmount Multi 1/4-Turn Latch 4X, CSD603616SS6R item measures 60x36x16 in. with a material of SS 316, Brushed.
  • Integral door alignment device to properly align door and gasket to body offset
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Stainless steel hidden hinges
  • Doors are interchangeable and easily removed by pulling clip-style hinge pins

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600