HMCP 3P 50A W/ST 48-127VAC OR 48-60VDC RH TERM L&L

Item #: 0456480

Cat #: HMCP050K2CS21

UPC: 786679091708

$ 3037.68 EA
Company wide:
0 in stock
HMCP 3P 50A W/ST 48-127VAC OR 48-60VDC RH TERM L&L

Overview

HMCP 3P 50A W/ST 48-127VAC OR 48-60VDC RH TERM L&L
Also known as: 786679091708, HMCP050K2CS21, CUTHMCP050K2CS21

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600