Breaker, Molded Case, 50A, 3P, 600V, HMCP

Item #: 0456475

Cat #: HMCP050K2CBP10

UPC: 786679856406

$ 1763.37 EA
Company wide:
0 in stock
50 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 150 - 500 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T100FB). ***MUST BE ORDERED IN QTY'S OF 10***

Overview

50 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 150 - 500 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T100FB). ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786679856406, HMCP050K2CBP10, CUTHMCP050K2CBP10

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600