100A, 120/240V, Ring Type Metered Commercial Pedestal

Item #: 0456451

Cat #: CP3B11115AALSP2

UPC:

Company wide:
0 in stock
Documents & Guides
Ring Type, Metered Commercial Pedestal, Test Bypass, NEMA 3R Enclosure, Single Phase, 2 Wire, 4 Jaw, 100A, 120/240V, Main Disconnect: Circuit Breaker Main, 16 Circuit Load Center, Galvanized Steel with Powder Coat Finish

Overview

Ring Type, Metered Commercial Pedestal, Test Bypass, NEMA 3R Enclosure, Single Phase, 2 Wire, 4 Jaw, 100A, 120/240V, Main Disconnect: Circuit Breaker Main, 16 Circuit Load Center, Galvanized Steel with Powder Coat Finish
Also known as: CP3B11115AALSP2, MLBCP3B11115AALSP2

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 100
Phase: 1
Mounting: Surface
Volts AC: 120/240